
Internal Retaining Ring, Stainless Steel, Plain Finish, 1.812 in Bore Dia., 100 PK
Mfr # 181RISS
Zoro # G4780323
product price:Â $323.99
/pk 100, $3.24/ea
Free Shipping & Returns
Key Features
Type
Internal
Material
Stainless Steel
Finish
Plain
Thickness
0.062 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
181RISS
Zoro #
G4780323
UPC #
-
Country of Origin
United States
Dimensions
For Bore Diameter
1.812 in
Thickness
0.062 in
Number of Sizes
1
Details
Item
Retaining Ring
Type
Internal
Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Number of Pieces
100
Tensile Strength (PSI)
225,000 psi
Description
1.812 Internal Retaining Ring Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.