Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/8in SBR 2 Ply 36"x120"

  • Mfr # BULK-RS-SBRFR75-46

  • Zoro # G6747422


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
10 ft
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-SBRFR75-46
Zoro #
G6747422
UPC #
-
Country of Origin
China

Dimensions

Rubber Thickness
1/8 in
Rubber Width
36 in
Rubber Length
10 ft
Overall Length
10 ft
Overall Thickness
0.125 in
Overall Width
36 in

Details

Item
Rubber Roll
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
Durometer
75A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
800 psi
Elongation
280 %
Finish
Smooth
Standards
ASTM D2000 AA 706
Grade
Fabric-Reinforced
Color
Black
Max. Temp. (F)
200 Degrees F
Material
SBR
Chemical Resistance
Fair
Weather Resistance
Fair
Thickness Tolerance
+/-0.017 in
Minimum Temperature
-45 Degrees F
Density
1.45 g/cc
Tensile Strength
800 psi
Compression Set
35 %
Oil Resistance
Poor
Maximum Temperature
200 Degrees F
Adhesive Type
Plain Backing
Shape
Roll
Tear Strength
18 N/mm
Texture
Smooth
Water Resistance
Good
Number of Ply
2
Abrasion Resistance
Excellent
Reinforced Material
Polyester

Description

Rubber Roll, Roll, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 75A, Grade Fabric-Reinforced, Material SBR, Standards ASTM D2000 AA 706, Number of Ply 2, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.017 in, Reinforced Material Polyester, Overall Width 36 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 0.125 in, Abrasion Resistance Excellent, Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.