
1/8X1 1/4 MS DOWEL PIN 400 S/S STAINLESS STEEL, PK500
Mfr # MS16555-632
Zoro # G2491551
product price: $156.99
/pk 500, $0.31/ea
Free Shipping & Returns
Key Features
Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Stainless Steel
Nominal Diameter
1/8 in
Material Grade
400 Series
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS16555-632
Zoro #
G2491551
UPC #
-
Country of Origin
United States
Dimensions
Nominal Diameter
1/8 in
Shank Length
1-1/4 in
Fastener Length
1 1/4 in
Thread Size
1/8 x 1 1/4 in
Details
Item
Dowel Pin
Pin Item
Dowel Pin
System of Measurement
Inch
Basic Material
Stainless Steel
Material Grade
400 Series
Material
Stainless Steel
Fastener Finish
Clear Passivated
Finish
Plain
Standards
MS 16555
Description
Dowel Pins,1/8X1 1/4 MS DOWEL PI,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.