Zoro Homepage

1/8X1 1/4 PIN SPRING SLOTTED PLAIN

  • Mfr # 12520PS

  • Zoro # G2461345


product price: $119.99
/pk 2000, $0.06/ea
Free Shipping & Returns

Key Features

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
1070-1095
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12520PS
Zoro #
G2461345
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Outside Dia.
1/8 in
Fastener Length
1 1/4 in
Size
1/8 x 1 1/4 in

Details

Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
1070-1095
Fastener Finish
Thermal Black
Standards
ASME B18.8.2
Type
Slotted
Item
Spring Pins,1/8x1 1/4 PIN SPRIN,PK2000
Finish
Thermal Black

Description

Spring Pins,1/8x1 1/4 PIN SPRIN,PK2000, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.