
1/8X1 3/4 PIN SPRING SLOTTED ZINC
Mfr # 12528PSZ
Zoro # G4825263
product price: $160.99
/pk 2000, $0.08/ea
Free Shipping & Returns
Key Features
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Fastener Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12528PSZ
Zoro #
G4825263
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
1/8 in
Fastener Length
1 3/4 in
Size
1/8 x 1 3/4 in
Details
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Fastener Finish
Zinc
Standards
ASME B18.8.2
Finish
Mechanical Zinc
Rockwell Hardness
C28 to 38
Item
Spring Pins, 1/8X1 3/4 PIN SPRIN,PK2000
Type
Spring
Description
1/8X1 3/4 Spring Pin Slotted Mechanical Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.