
Coiled Spring Pin, 1/8 in Outside Dia, 1-3/8 in L, Stainless Steel, 1500 PK
Mfr # 12522PCM420
Zoro # G2458161
product price: $315.99
/pk 1500, $0.21/ea
Free Shipping & Returns
Key Features
Pin Type
Coiled
System of Measurement
Inch
Pin Diameter
1/8 in
Material
Stainless Steel
Material Grade/Class
Ungraded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12522PCM420
Zoro #
G2458161
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
1/8 in
Shank Length
1-3/8 in
Outside Dia.
1/8 in
Size
1/8 x 1 3/8 in
Details
Item
Spring Pin
Pin Type
Coiled
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.2
Description
Spring Pins,1/8x1 3/8 PIN COIL,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.