
1/8X1/2 MILITARY COTTER PINS STAINLESS STEEL, PK500
Mfr # MS9245-59
Zoro # G2511011
product price: $412.99
/pk 500, $0.83/ea
Free Shipping & Returns
Key Features
Pin Item
Cotter Pin
Pin Type
Chisel Point
System of Measurement
Inch
Cotter Pin Type
Chisel Point
Pin Diameter
1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS9245-59
Zoro #
G2511011
UPC #
-
Country of Origin
United States
Dimensions
Pin Diameter
1/8 in
Shank Length
1/2 in
Pin Dia.
1/8"
Fastener Length
1/2"
Details
Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Chisel Point
System of Measurement
Inch
Cotter Pin Type
Chisel Point
Cotter Pin Style
Extended Prong Chisel Point
Material
Stainless Steel
Basic Material
Stainless Steel
Material Grade
T321
Finish
Plain
Fastener Finish
Plain
Type
Cotter
Description
Cotter Pins,1/8X1/2 MILITARY COT,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.