
1/8X1/2 PIN COIL MEDIUM PLAIN, PK4000
Mfr # 12508PCM
Zoro # G2457050
product price: $299.99
/pk 4000, $0.07/ea
Free Shipping & Returns
Key Features
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Steel
Material Grade
1070-1095
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12508PCM
Zoro #
G2457050
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Outside Dia.
1/8 in
Fastener Length
1/2 in
Size
1/8 x 1/2 in
Details
Pin Item
Spring Pin
System of Measurement
Inch
Spring Pin Type
Coiled
Basic Material
Steel
Material Grade
1070-1095
Fastener Finish
Plain
Standards
ASME B18.8.2
Finish
Plain
Item
Spring Pins,1/8x1/2 PIN COIL ME,PK4000
Description
1/8X1/2 Medium, Standard Duty Coil Pin Plain Steel And Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.