Zoro Homepage

1/8X3/8 PIN SPRING SLOTTED PLAIN

  • Mfr # 12506PS

  • Zoro # G2463323


product price: $143.99
/pk 4000, $0.04/ea
Free Shipping & Returns

Key Features

Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Pin Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12506PS
Zoro #
G2463323
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pin Diameter
1/8 in
Shank Length
3/8 in
Outside Dia.
1/8 in
Fastener Length
3/8 in
Size
1/8 x 3/8 in

Details

Item
Spring Pin
Pin Item
Spring Pin
Pin Type
Slotted
System of Measurement
Inch
Spring Pin Type
Slotted
Basic Material
Steel
Material Grade
1070-1095
Material
Steel
Fastener Finish
Thermal Black
Finish
Thermal Black
Standards
ASME B18.8.2
Type
Slotted

Description

Spring Pins,1/8x3/8 PIN SPRING,PK4000, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.