Shop All Tarps
Zoro Select
19 ft 6 in x 29 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Mildew Resistant
Mfr # 3ZRW9
Zoro # G2693476
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Cotton Canvas
- Thickness 20 Mil
- Tarp Strength Standard Duty
- Tarp Finished Length 29 ft 6 in
- Tarp Finished Width 19 ft 6 in
Product Information
- Brand Zoro Select
- MFR # 3ZRW9
- Zoro # G2693476
- UPC # 190735483749
- Country of Origin India
- Category Tarps
Dimensions
Finished Size | 19 ft 6 in x 29 ft 6 in |
Tarp Finished Length | 29 ft 6 in |
Tarp Finished Width | 19 ft 6 in |
Cut Size | 20 x 30 ft |
Details
Description
Tarp, Tarp Material Cotton Canvas, Cut Size 20 x 30 ft, Finished Size 19 ft 6 in x 29 ft 6 in, Tarp Finished Length 29 ft 6 in, Tarp Finished Width 19 ft 6 in, Tarp Seam Finish Double Stitched, Tarp Resistant Features Mildew Resistant, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Green, Grommet Material Nickel Plated Brass, Grommet Spacing 24 in, Fabric Weight 10 oz/sq yd, Thickness 20 mil, Breathable No, High-Visibility No, Insulated No, Standards CPAI-63
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER Pentair Clean and Clear Plus 4 Replacement Pool Filter 4 Pack Compatible PCC105/C-7471/FC-1977 (WP.PNC1977-4P)
- CONTINENTAL Garden Hose, 3/4" ID x 25 ft., Black, Burst Pressure: 600 psi (CWH075-25-G)
- SIMPSON Cold Water Hose, 5/16 in. D, 50 Ft (40226)
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D025 Bar Mnt, 28" (283RNDD025)
- ZORO SELECT 19 ft x 19 ft 6 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2ZJ49)
- ZORO SELECT 14 ft 6 in x 19 ft 6 in Heavy Duty 30 Mil Tarp, Olive Green, Cotton Canvas (5WTU7)
- ZORO SELECT 15 ft 6 in x 23 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P551)
- ZORO SELECT 19 ft 6 in x 29 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTT0)
- ZORO SELECT 14 ft 2 in x 19 ft 6 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2ZJ48)
- ZORO SELECT 19 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Mildew Resistant (3ZRW8)
- ZORO SELECT 24 ft 6 in x 13 ft 4 in Heavy Duty 20 Mil Tarp, Black, Vinyl (5WTZ2)
- Zoro Select Tarps