Zoro Homepage

1.9375" Carbon Steel Round Bar 1045 Cold Finish

  • Mfr # 21693_12_0

  • Zoro # G107044874


product price: $45.39
/ea

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-0.004 in
Brinell Hardness
179 BHN
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21693_12_0
Zoro #
G107044874
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.004 in
Outside Diameter Tolerance
+/-0.004 in
Outside Diameter
1 15/16 in
Overall Length
12 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Brinell Hardness
179 BHN
System of Measurement
Inch
Shape
Rod
Heat Treatable
Heat Treatable
Mechanical Finish
Mill
Machinability
64 %
Heat Treatment
No Heat Treatment
Material Grade
1045
Fabrication
Cold Rolled
Appearance
Metallic
Tolerance Rating
Standard
Application
Machinery Parts
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
91 ksi
Yield Strength
77,000 psi
Rockwell Hardness
88 HRB
Elongation
10 %

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 1045, Overall Length 12 in, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 15/16 in, Outside Diameter Tolerance +/-0.004 in, Yield Strength 77,000 psi, Fabrication Cold Rolled, Rockwell Hardness 88 HRB, Brinell Hardness 179 BHN, Tensile Strength 91 ksi, Machinability 64 Percent, Length Tolerance +/-0.004 in, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.