Zoro Homepage

1.9375" Carbon Steel Round Bar 1045 Cold Finish

  • Mfr # 21693_48_0

  • Zoro # G707044908


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Length Tolerance
+/-0.004 in
Overall Length
4 ft
Rockwell Hardness
88 HRB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21693_48_0
Zoro #
G707044908
UPC #
-
Country of Origin
Multiple

Dimensions

Length Tolerance
+/-0.004 in
Overall Length
4 ft
Outside Diameter
1 15/16 in
Outside Diameter Tolerance
+/-0.004 in

Details

Item
Carbon Steel Rod
Material
Carbon Steel
Standards
ASTM A108, ASTM A29
Rockwell Hardness
88 HRB
Machinability
64 %
Tensile Strength
91 ksi
Includes Material Certificate
Material Certificate with Lot Number
Yield Strength
77,000 psi
Tolerance Rating
Standard
Appearance
Metallic
Material Grade
1045
System of Measurement
Inch
Heat Treatable
Heat Treatable
Heat Treatment
No Heat Treatment
Shape
Rod
Application
Machinery Parts
Fabrication
Cold Rolled
Mechanical Finish
Mill
Brinell Hardness
179 BHN
Elongation
10 %

Description

Carbon Steel Rod, Material Carbon Steel, Material Grade 1045, Overall Length 4 ft, Heat Treatable Heat Treatable, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 1 15/16 in, Outside Diameter Tolerance +/-0.004 in, Yield Strength 77,000 psi, Fabrication Cold Rolled, Rockwell Hardness 88 HRB, Brinell Hardness 179 BHN, Tensile Strength 91 ksi, Machinability 64 Percent, Length Tolerance +/-0.004 in, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.