Zoro Homepage

19W, S8 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 307-1PK

  • Zoro # G4884476


product price: $1.79
/ea

Key Features

Voltage
28V AC
Watts
18.76 W
Bulb Base Type
Single Contact Bayonet (BA15s)
Bulb Shape
S8
Lighting Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307-1PK
Zoro #
G4884476
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max Overall Bulb Length
2"
Max. Overall Bulb Length
2"
Light Bulb Dia.
1"
Bulb Manufacturers Warranty Length
1 yr
Bulb Dia.
1 in
Overall Length
2 in

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2750K, Lumens 264 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 307, Voltage 28V AC, Watts 18.76 W, Bulb Beam Angle Not Applicable, Rated Life 300 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.