This item is Discontinued.

Zoro Select 1mL Pipet, Bulk Packed in Bags, PK1000 11L798

1mL Pipet, Bulk Packed in Bags, PK1000 (Discontinued)

  • Mfr # 11L798
  • Zoro # G4659742
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11L798
Zoro #
G4659742
UPC #
190735551615
Country of Origin
China

Dimensions

Length
10.5 in
Overall Length
266 3/4 mm

Details

Material
Polystyrene
Capacity
1 mL
Negative Graduations
Yes
Item
Serological Pipette
Tolerance
+/-2%
Type
Serological Pipets Bulk
Graduation Range
-0.35 to 1.0mL
Band Color
Yellow
Material of Construction
Polystyrene
Special Features
premium material filter plug & sterile (gamma irradiated)
Class
To Deliver
Graduation Subdivisions
0.01
Product Type
Serological Pipette
Pipette Type
Serological
Individually Wrapped
Not Individually Wrapped
Graduation Increments
0.01 mL
Capacity - Maximum
1 mL

Description

Serological Pipette, Serological Pipets Bulk, Capacity 1 mL, Graduation Range -0.35 to 1.0mL, Material of Construction Polystyrene, Graduation Subdivisions 0.01, Tolerance +/-2 Percent, Length 10.5 in, Band Color Yellow, Class To Deliver, Special Features Premium Material Filter Plug & Sterile (Gamma Irradiated), Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.