Zoro Homepage

1W, T1 3/4 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 330-1PK

  • Zoro # G4861875


product price: $1.35
/ea

Key Features

Voltage
14V AC
Watts
1.12 W
Bulb Shape
T1-3/4
Lighting Technology
Incandescent
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330-1PK
Zoro #
G4861875
UPC #
190735567050
Country of Origin
Taiwan, Province of China

Dimensions

Max. Overall Bulb Length
5/8"
Max Overall Bulb Length
5/8"
Overall Length
5/8 in
Bulb Dia.
1/4 in

Details

Item
Incandescent Bulb
Voltage
14V AC
Watts
1.12 W
Bulb Base Type
Single Contact Midget Flanged (SX6s)
Bulb Shape
T1-3/4
Lighting Technology
Incandescent
Bulb Housing
Glass
Color Temperature
2400K
Dimmable
No
Lumens
6 lm
Rated Life
1,500 hr
Light Technology
Incandescent
Indoor/Outdoor Usage
Indoor Only
Bulb Type
Miniature
Bulb Primary Application
Aircraft
High Output
No
For Enclosed Fixtures
No
Trade Number
330
Average Bulb Life
1500 hr.
Standards
Meets 2012 Lighting Legislation Energy Standards
Wattage Equivalency
1.12W INC
Overall Bulb Base Type
Single Contact Miniature Flanged
Overall Bulb Shape
T
Three-Way
No
Amps
0.08 A
Shatter-Resistant
No
Light Color
White
Bulb Finish
Clear

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Single Contact Midget Flanged (SX6s), Bulb Housing Glass, Bulb Shape T1-3/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 6 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 330, Voltage 14V AC, Watts 1.12 W, Bulb Beam Angle Not Applicable, Rated Life 1,500 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Overall Length 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.