Zoro Homepage

1W, T1 3/4 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 85-1PK

  • Zoro # G4861762


product price: $1.45
/ea

Key Features

Voltage
28V AC
Watts
1.12 W
Bulb Base Type
Glass Wedge (W2.1x4.9d)
Bulb Shape
T1-3/4
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-1PK
Zoro #
G4861762
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
51/64"
Max Overall Bulb Length
51/64"
Light Bulb Dia.
1"
Bulb Dia.
1/4 in
Overall Length
51/64 in

Details

Item
Incandescent Bulb
Voltage
28V AC
Watts
1.12 W
Bulb Base Type
Glass Wedge (W2.1x4.9d)
Bulb Shape
T1-3/4
Bulb Housing
Glass
Lighting Technology
Incandescent
Color Temperature
2400K
Dimmable
No
Lumens
4 lm
Rated Life
7,000 hr
Light Technology
Incandescent
Bulb Primary Application
Indicator
Standards
RoHS Compliant
Indoor/Outdoor Usage
Indoor Only
Bulb Type
Miniature
For Enclosed Fixtures
No
Average Bulb Life
7000 hr.
High Output
No
Trade Number
85
Light Distribution
General
Bulb Power Source
Direct Wired
Rough Service
No
Light Color
White
Bulb Technology
Incandescent
Bulb Finish
Clear
Bulb Start Type
Electronic
Wattage Equivalency
1.12W INC
Overall Bulb Shape
T
Overall Bulb Base Type
Glass Wedge
Amps
0.04 A
Three-Way
No
Shatter-Resistant
No
Color Rendering Index
100

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x4.9d), Bulb Housing Glass, Bulb Shape T1-3/4, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2400K, Lumens 4 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 85, Voltage 28V AC, Watts 1.12 W, Bulb Beam Angle Not Applicable, Rated Life 7,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 51/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.