Zoro Homepage

1W, T2 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 21U507

  • Zoro # G4861403


product price: $1.99
/ea

Key Features

Voltage
28V AC
Watts
1.12 W
Bulb Base Type
Telephone Slide No. 5
Bulb Shape
T2
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21U507
Zoro #
G4861403
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Max Overall Bulb Length
1-7/64"
Max. Overall Bulb Length
1-7/64"
Bulb Dia.
1/4 in

Details

Item
Incandescent Bulb
Voltage
28V AC
Watts
1.12 W
Bulb Base Type
Telephone Slide No. 5
Bulb Shape
T2
Bulb Housing
Glass
Lighting Technology
Incandescent
Dimmable
No
Rated Life
5,000 hr
Light Technology
Incandescent
Indoor/Outdoor Usage
Indoor Only
For Enclosed Fixtures
No
Bulb Type
Miniature
Bulb Primary Application
Telephone
Average Bulb Life
5000 hr.
Trade Number
28PSB
High Output
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Three-Way
No
Amps
0.04 A
Light Color
White

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Telephone Slide No. 5, Bulb Housing Glass, Bulb Shape T2, Light Technology Incandescent, Trade Number 28PSB, Voltage 28V AC, Watts 1.12 W, Rated Life 5,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.