Zoro Homepage

1W, T3 1/4 Miniature Incandescent Bulb (Formerly LumaPro)

  • Mfr # 658-1PK

  • Zoro # G4862006


product price: $1.45
/ea

Key Features

Voltage
14V AC
Watts
1.12 W
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Bulb Shape
T3-1/4
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
658-1PK
Zoro #
G4862006
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
1-1/16"
Max Overall Bulb Length
1-1/16"
Bulb Manufacturers Warranty Length
1 yr
Light Bulb Dia.
13/32"
Overall Length
1 1/16 in
Bulb Dia.
3/8 in

Details

Item
Incandescent Bulb
Voltage
14V AC
Watts
1.12 W
Bulb Base Type
Glass Wedge (W2.1x9.5d)
Bulb Shape
T3-1/4
Bulb Housing
Glass
Lighting Technology
Incandescent
Color Temperature
2400K
Dimmable
No
Lumens
4 lm
Rated Life
15,000 hr
Light Technology
Incandescent
Standards
RoHS Compliant
Indoor/Outdoor Usage
Indoor Only
Average Bulb Life
15,000 hr.
High Output
No
For Enclosed Fixtures
No
Trade Number
658
Bulb Primary Application
Indicator
Bulb Type
Miniature
Shatter-Resistant
No
Bulb Finish
Clear
Light Distribution
General
Bulb Technology
Incandescent
Bulb Power Source
Direct Wired
Light Color
White
Replaces
Pentax D-LI90
Rough Service
No
Bulb Start Type
Electronic
Amps
0.08 A
Overall Bulb Shape
T
Overall Bulb Base Type
Glass Wedge
Wattage Equivalency
1.12W INC
Three-Way
No

Description

Formerly LumaPro.

Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x9.5d), Bulb Housing Glass, Bulb Shape T3-1/4, Bulb Finish Clear, Color Rendering Index Not Applicable, Color Temperature 2400K, Lumens 4 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 658, Voltage 14V AC, Watts 1.12 W, Bulb Beam Angle Not Applicable, Rated Life 15,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.