Zoro Homepage

1X1 15/16X1/4 SQUARE RECESS POWER BIT PLAIN, PK100

  • Mfr # 29-052

  • Zoro # G4816470


product price: $145.99
/pk 100, $1.46/ea
Free Shipping & Returns

Key Features

Bit Style
Square
Hex Shank Size
1/4"
Fastening Tool Item
Power Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29-052
Zoro #
G4816470
UPC #
-
Country of Origin
United States

Dimensions

Hex Shank Size
1/4"

Details

Item
Screwdriver Bits, 1X1 15/16X1/4 S,PK100
Bit Style
Square
Fastening Tool Item
Power Bit

Description

Screwdriver Bits, 1X1 15/16X1/4 S,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.