Zoro Homepage

2-1/2"-4 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut

  • Mfr # U12000.250.0001

  • Zoro # G2521149


product price: $97.89
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Hex Width
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U12000.250.0001
Zoro #
G2521149
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
2-1/2"-4
Hex Width
3 3/4 in
Width Across Flats
3 3/4 in
Thread Size
2 1/2"-4

Details

Item
Castle Nut
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Nut Standards
ASME B18.2.2
Basic Material
Steel
Fastener Finish
Plain
Material Grade
Grade 2
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Material Grade/Class
Grade 2
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
Type
Slotted
Hex Type
Standard Hex
Lock Type
Slotted Castle
Thread Direction
Right Hand
Thread Type
UNC

Description

Castle Nut, Finish Plain, Material Steel, Material Grade/Class Grade 2, Thread Size 2 1/2 In.-4, Hex Width 3 3/4 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.