Zoro Homepage

2-1/2" Bent Radiator Soft, Synthetic Bristle, Paint Brush, Wood Handle

  • Mfr # 6NCF0

  • Zoro # G3657342


product price: $4.25
/ea

Key Features

Brush Style
Bent Radiator
Basic Bristle Material
Synthetic
Bristle Material
Synthetic
Basic Handle Material
Wood
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6NCF0
Zoro #
G3657342
UPC #
190735543610
Country of Origin
China

Dimensions

Brush Size
2-1/2"
Brush Thickness
1/2 in
Brush Length
2 1/4 in
Bristle Length
2 1/4 in
Overall Length
18 3/8 in
Bristle Thickness
1/2 in
Overall Width
2 1/2 in
Bristle Width
2 1/2 in
Handle Length
14 in

Details

Item
Paint Brush
Brush Style
Bent Radiator
Basic Bristle Material
Synthetic
Bristle Material
Synthetic
Basic Handle Material
Wood
Handle Material
Wood
Bristle Stiffness
Soft
Basic Coating Type
All Paints and Coatings
Paint Base Type
Oil, Water
Application
Walls
Surface Material
Concrete, Metal, Wood
Washable
Yes
For Paint Base Type
Oil, Water
Surface Texture
Rough, Smooth
For Paint or Coating Type
All Paints and Coatings
Bristle Color
Black
Filament Material
Synthetic
Ferrule Material
Brass Plated
Handle Type
Long
Handle Color
Tan
Ferrule Shape
Square
Filament Type
Synthetic

Description

Paint Brush, Brush Style Bent Radiator, Filament Type Synthetic, Filament Material Synthetic, Brush Size 2 1/2 in, Bristle Thickness 1/2 in, Bristle Length 2 1/4 in, Bristle Stiffness Soft, Handle Type Long, Basic Handle Material Wood, For Paint or Coating Type All Paints and Coatings, Surface Material Concrete, Metal, Wood, For Paint Base Type Oil, Water, Surface Texture Rough, Smooth, Application Walls, Bristle Color Black, Bristle Width 2 1/2 in, Brush Length 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.