Zoro Homepage

2-13/16"L Roller Assembly, Zinc, Unfinished

  • Mfr # 9-277

  • Zoro # G4810622


product price: $12.39
/ea

Key Features

Length (In.)
2 13/16 in
Width (In.)
9/16 in
For Use With
Patio Doors
Mounting
Door
Material
Die Cast Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-277
Zoro #
G4810622
UPC #
715384001979
Country of Origin
China

Dimensions

Length (In.)
2 13/16 in
Width (In.)
9/16 in
Height (In.)
1 3/4 in
Max. Wheel Dia. (In.)
1 1/4 in
Outside Dia.
1 1/4 in
Roller Width/Dia. (In.)
1-1/4 in
Wheel Diameter
7/8 in
Overall Width
9/16 in
Overall Depth
2 13/16 in
Overall Length
2 13/16 in

Details

For Use With
Patio Doors
Mounting
Door
Material
Die Cast Steel
Includes
Hardware
Finish
Unfinished
Color
Gray
Type
Sliding
Item
Roller
Hardware
Included
Construction
Zinc
Category Type
Sliding Door Hardware
Bearings
Steel
Requires
Hardware
Number of Wheels
1
Weight Capacity
150 lb
Count
1
Wheel Material
Steel
Product Type
Roller
Bearing Material
Steel
Includes Hardware
Hardware Included
Shaft Material
Zinc

Description

Roller Assembly, Sliding, Zinc, Gray, Unfinished Finish, Length (In.) 2-13/16, Height (In.) 1-3/4, Width (In.) 9/16, Outside Dia. 1-1/4, Max. Wheel Dia. (In.) 1-1/4, Roller Width/Dia. (In.) 1-1/4, Door Mounting, Steel Bearings, Zinc, Hardware Included, Requires Hardware, For Use With Patio Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.