Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/4"-4-1/2 Grade 2 Plain Finish Carbon Steel Round Slotted Castle Nut

  • Mfr # U12000.225.0001

  • Zoro # G2521158


product price: $89.69
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Hex Width
3 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U12000.225.0001
Zoro #
G2521158
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
2-1/4"-4-1/2
Hex Width
3 3/8 in
Width Across Flats
3 3/8 in
Thread Size
2-1/4"-4-1/2

Details

Item
Castle Nut
System of Measurement
Inch
Nut Style
Hex Slotted Nut-Regular
Material
Steel
Finish
Black Oxide
Nut Standards
ASME B18.2.2
Fastener Finish
Plain
Fastener Thread Direction
Right Hand
Basic Material
Steel
Fastener Thread Type
UNC (Coarse)
Material Grade
Grade 2
Lock Type
Slotted Castle
Hex Type
Standard Hex
Thread Type
UNC
Type
Slotted
Dimensional Standards
ASME B18.2.2
Material Grade/Class
Grade 2
Pack Size
Small Pack
Thread Direction
Right Hand

Description

Castle Nut, Finish Plain, Material Steel, Material Grade/Class Grade 2, Thread Size 2 1/4 In.-4 1/2, Hex Width 3 3/8 in, Hex Type Standard Hex, Lock Type Slotted Castle, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.