Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-1/8" Door Track Hanger, up to 400 lbs.

  • Mfr # 4PE62

  • Zoro # G2637442


product price: $28.39
/ea

Key Features

Length (In.)
4 5/8 in
Width (In.)
2 3/8 in
For Use With
Sliding Doors
Material
Steel
Includes
(2) 7/16"-14 Carriage Bolt Hex Nuts, (4) 5/16"-18 Door Anchor Bolt Hex Nuts, (4) 5/16"-18 x 2-1/2 in Door Anchor Bolts, 7/16"-14 x 4-1/2 in Carriage Bolt, Big Bends, Wheel Frames
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PE62
Zoro #
G2637442
UPC #
190735046081
Country of Origin
China

Dimensions

Length (In.)
4 5/8 in
Width (In.)
2 3/8 in
Height (In.)
8 3/4 in
Max. Wheel Dia. (In.)
2 1/8 in
Wheel Diameter
2 1/8 in
For Door Thickness - Minimum
1 3/8 in
Overall Length
4 5/8 in
Mounting Hole Size
11/32 in
Overall Width
3 3/16 in
Wheel Width
11/32 in
Overall Depth
2 11/32 in

Details

For Use With
Sliding Doors
Material
Steel
Includes
(2) 7/16"-14 Carriage Bolt Hex Nuts, (4) 5/16"-18 Door Anchor Bolt Hex Nuts, (4) 5/16"-18 x 2-1/2 in Door Anchor Bolts, 7/16"-14 x 4-1/2 in Carriage Bolt, Big Bends, Wheel Frames
Finish
Bright Zinc Plated
Construction
Steel
Type
Sliding Door Box Rail
Hardware
Included
Max. Weight (Lb.)
600 lb
Item
Roller Bracket
Number of Wheels
4
Bearings
Ball
Category Type
Sliding Door Hardware
For Top/Bottom
Top
Wheel Material
Steel
Weight Capacity
600 lb
Includes Hardware
Hardware Included
Product Type
Roller Bracket
Number of Mounting Holes
4
Compression
Not Spring Loaded
Bearing Type
Ball Bearings
Hardware Material
Steel
Count
1
Shaft Material
Steel
Bearing Material
Steel
Wheel Edge Type
Round

Description

Heavy-Duty Apron Bracket, Sliding Door Box Rail, Max. Weight (Lb.) 600, Material Steel, Bright Zinc Finish, Length (In.) 4-5/8, Height (In.) 8-3/4, Width (In.) 2-3/8, Max. Wheel Dia. (In.) 2-1/8, Ball Bearings, Number of Wheels 4, Construction Steel, Hardware Included, For Use With Doors Weighing Up To 450 Pounds, Includes Hardware, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.