Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2-3/8" x 4-3/4" Manila Paper Wire Tag, Pk1000

  • Mfr # 1GYN9

  • Zoro # G3405622


product price: $50.59
/pk 1000, $0.05/ea

Key Features

Color
Manila
Tag Number
#5
Material
Paper
Card Stock Gauge
13 Points
Legend
Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1GYN9
Zoro #
G3405622
UPC #
190735400999
Country of Origin
China

Dimensions

Width
2-3/8"
Height
4-3/4"
Tag Width
2 3/8 in
Tag Height
4 3/4 in

Details

Item
Shipping Tag
Color
Manila
Tag Number
#5
Material
Paper
Card Stock Gauge
13 Points
Legend
Blank
Tag Style
Pre-Wired
Shipping Tag Type
Manila
Tag Material
Paper
Tag Color
Manila
Grommet Included
Yes
Grommet Material
Paper

Description

Shipping Tag, Tag Material Paper, Shipping Tag Type Manila, Tag Style Pre-Wired, Tag Number #5, Tag Height 4 3/4 in, Tag Width 2 3/8 in, Card Stock Gauge 13 Points, Tag Color Manila, Grommet Included Yes, Grommet Material Paper, Package Quantity 1000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.