Zoro Homepage
This item is Discontinued.
Zoro Select 2 in Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 3 PK B07000.200.0500

2 in Socket Head Cap Screw, Black Oxide Steel, 5 in Length, 3 PK (Discontinued)

  • Mfr # B07000.200.0500
  • Zoro # G5621756
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B07000.200.0500
Zoro #
G5621756
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
2 in
Screw Length
5 in
Drive Size
1 1/2 in
Thread Length
5 in
Head Height
2 in
Min. Thread Length
5 in
Minimum Thread Length
5 in
Head Diameter
3 in
Length
5 in
Dia./Thread Size
2"-4-1/2
Head Dia.
3 in

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 1 1/2 in, Material Steel, Finish Black Oxide, Thread Size 2 In.-4 1/2, Minimum Thread Length 5 in, Fastener Length 5 in, Head Height 2 in, Head Diameter 3 in, Pack Size Bulk Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.