Shop ZORO SELECT
See all product information
Create Account
#2-56 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 1/8 in Length, 100 PK
- Mfr # U51060.008.0012
- Zoro # G5834053
product price:Â
$
20.29
/pk of 100, $0.20/ea
Key Features
Flat Head
Hex Drive
Thread Size
#2-56
Screw Length
1/8 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
1/20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U51060.008.0012
- Zoro #
- G5834053
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- #2-56
- Screw Length
- 1/8 in
- Drive Size
- 1/20 in
- Head Height
- 0.046 in
- Thread Length
- 1/8 in
- Vented Hole Size
- Not Vented
- Min. Thread Length
- 1/8 in
- Head Diameter
- 0.187 in
- Minimum Thread Length
- 1/8 in
- Dia./Thread Size
- #2-56
- Head Dia.
- 0.1875 in
- Length
- 1/8 in
- Fastener Length
- 1/8 in
Description
Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 0.050 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #2-56, Minimum Thread Length 1/8 in, Fastener Length 1/8 in, Head Height 0.046 in, Head Diameter 0.187 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.