Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#2-56 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 3/16 in Length, 100 PK

  • Mfr # U51060.008.0018

  • Zoro # G3123556


product price: $9.29
/pk 100, $0.09/ea

Key Features

Flat Head
Hex Drive
Thread Size
#2-56
Screw Length
3/16 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
1/20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51060.008.0018
Zoro #
G3123556
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#2-56
Screw Length
3/16 in
Drive Size
1/20 in
Thread Length
3/16 in
Head Height
0.064 in
Vented Hole Size
Not Vented
Min. Thread Length
3/16 in
Minimum Thread Length
3/16 in
Head Diameter
0.187 in
Head Dia.
0.1875 in
Length
3/16 in
Dia./Thread Size
#2-56

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
100,000 psi
Standards
ASME B18.3, ASTM F879
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Thread Direction
Right Hand
Thread Style
Fully Threaded
Temp. Range
250 Degrees F
Rockwell Hardness
B80 to C32
Head Angle (Deg.)
82 Degrees
Class
3A
Thread Type
Coarse
Pack Size
Small Pack
Material Quality Standards
ASTM F879
Thread Fit
3A
Maximum Temperature
250 Degrees F
Countersink Angle
82 Degrees
Material Grade/Class
18-8
Dimensional Standards
ASME B18.3
Fastener Finish
Plain
Screw Head Type
Flat
Fastener Industry Standards
ASME B18.3, ASTM F879
Basic Material
Stainless Steel
Screw Style
Socket Head Cap Screw
Min. Tensile Strength
100,000 psi
Material Grade
18-8

Description

Socket Flat Head Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 0.050 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #2-56, Minimum Thread Length 3/16 in, Fastener Length 3/16 in, Head Height 0.064 in, Head Diameter 0.187 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.