Shop ZORO SELECT

#2-56 Socket Head Cap Screw, Flat, Plain 18-8 Stainless Steel, 5/8 in Length, 100 PK

  • Mfr # U51060.008.0062
  • Zoro # G9700844

product price: 
$
10.95
/pk of 100, $0.11/ea

Key Features

Flat Head
Hex Drive
Thread Size
#2-56
Screw Length
5/8 in
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
1/20 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U51060.008.0062
Zoro #
G9700844
UPC #
-
Country of Origin
Multiple
Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Head Type
Flat
Drive Type
Hex
Tensile Strength
85,000 psi
Standards
ASME B18.3, ASTM F879
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Fastener Finish
Plain
Thread Direction
Right Hand
Screw Head Type
Flat
Min. Tensile Strength
85,000 psi
Head Angle (Deg.)
82 Degrees
Thread Style
Fully Threaded
Rockwell Hardness
B80 to C32
Temp. Range
-58 Degrees to 302 Degrees F
Fastener Industry Standards
ASME B18.3, ASTM F879
Material Grade
18-8
Basic Material
Stainless Steel
Thread Type
Coarse
Minimum Temperature
-58 Degrees F
Dimensional Standards
ASME B18.3
Maximum Temperature
302 Degrees F
Material Grade/Class
18-8
Countersink Angle
82 Degrees
Material Quality Standards
ASTM F879
Pack Size
Small Pack
Screw Style
Socket Head Cap Screw
Temperature - Minimum
-58 Degrees F
Temperature - Maximum
302 Degrees F
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
#2-56
Screw Length
5/8 in
Drive Size
1/20 in
Head Dia.
0.1875 in
Head Height
0.046 in
Length
5/8 in
Vented Hole Size
Not Vented
Thread Length
5/8 in
Dia./Thread Size
#2-56
Min. Thread Length
5/8 in
Minimum Thread Length
5/8 in
Head Diameter
0.187 in
Fastener Length
5/8 in

Description

Flat Socket Head Cap Screw, Head Type Flat, System of Measurement Inch, Drive Type Socket, Drive Size 0.050 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #2-56, Minimum Thread Length 5/8 in, Fastener Length 5/8 in, Head Height 0.046 in, Head Diameter 0.187 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle 82 Degrees , Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.