Zoro Homepage

#2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/8 in Length, 5 PK

  • Mfr # 1GA81

  • Zoro # G3426552


product price: $4.15
/pk 5, $0.83/ea

Key Features

Hex Drive
Thread Size
#2-56
Material
18-8 Stainless Steel
Finish
Plain
Drive Size
5/64 in
Tensile Strength
80,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1GA81
Zoro #
G3426552
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#2-56
Screw Length
1/8 in
Drive Size
5/64 in
Head Height
0.086 in
Thread Length
1/8 in
Vented Hole Size
0.028 in
Maximum Head Height
0.086 in
Fastener Length
1/8 in
Head Diameter
0.14 in
Vent Hole Diameter
0.028 in
Minimum Thread Length
1/8 in
Minimum Head Height
0.083 in
Length
1/8 in
Dia./Thread Size
#2-56

Details

Item
Socket Head Cap Screw
Material
18-8 Stainless Steel
Finish
Plain
Drive Type
Hex
Tensile Strength
80,000 psi
Standards
ASME B18.3
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Thread Style
Fully Threaded
Thread Direction
Right Hand
Class
3A
Rockwell Hardness
B70 to B95
Temp. Range
250 Degrees F
Thread Type
Coarse
Thread Fit
3A
Material Grade/Class
18-8
Dimensional Standards
ASME B18.3
Maximum Temperature
250 Degrees F
Special Features
Vented
Fastener Industry Standards
ASME B18.3
Screw Style
Socket Head Cap Screw

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/64 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Thread Size #2-56, Minimum Thread Length 1/8 in, Fastener Length 1/8 in, Head Height 0.086 in, Head Diameter 0.14 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Vented, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products