
#2-56 Socket Head Cap Screw, Plain Stainless Steel, 3/16 in Length, 100 PK
Mfr # NAS1352N023
Zoro # G2436014
product price: $152.99
/pk 100, $1.53/ea
Free Shipping & Returns
Key Features
Hex Drive
Thread Size
#2-56
Material
Stainless Steel
Finish
Plain
Standards
NAS1352
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NAS1352N023
Zoro #
G2436014
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#2-56
Screw Length
3/16 in
Details
Item
Socket Head Cap Screw
Material
Stainless Steel
Finish
Plain
Drive Type
Hex
Standards
NAS1352
System of Measurement
Inch
Thread Style
Partially Threaded
Thread Type
Coarse
Fastener Thread Type
Coarse
Description
2-56X3/16 A286 NAS1352 Socket Head Cap Screw Coarse Thread Stainless Steel DFAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.