
2-56 SQUARE MS NUT ZINC, PK5000
Mfr # 02NQ
Zoro # G2447661
product price: $160.99
/pk 5000, $0.03/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Dia./Thread Size
#2-56
Nut Style
Machine Screw Square Nut
Basic Material
Steel
Fastener Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02NQ
Zoro #
G2447661
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Dia./Thread Size
#2-56
Details
Item
Hex Nuts,2-56 SQUARE MS NUT ZIN,PK5000
System of Measurement
Inch
Nut Style
Machine Screw Square Nut
Basic Material
Steel
Fastener Finish
Zinc
Fastener Thread Type
Coarse and Fine
Nut Standards
ASME B18.2.2
Description
2-56 Square Machine Screw Nut Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.