#2-56 x 1 1/2 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-ppm-2c-150
Zoro # G116461594
product price: $5.69
/pk 50, $0.11/ea
Sold in multiples of 2 for $11.38
Key Features
Phillips Drive
Pan Head
Thread Size
#2-56
Drive Size
#1
Type
Machine Screw
Screw Size
#2-56
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-2c-150
Zoro #
G116461594
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#2-56
Drive Size
#1
Screw Size
#2-56
Maximum Head Width
11/64 in
Maximum Head Height
1/16 in
Overall Length
1 1/2 in
Fastener Length
1 1/2 in
Details
Type
Machine Screw
Thread Type
Coarse
Finish
Passivated
System of Measurement
Inch
Drive
Phillips
Thread Style
Fully Threaded
Head Type
Pan
Material
Stainless Steel
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Item
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #2-56, Fastener Length 1 1/2 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 11/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.