#2-56 x 1 1/2 in Slotted Binding Machine Screw, Passivated Stainless Steel, 50 PK

  • Mfr # 1-sbm-2c-150

  • Zoro # G316463022


product price: $7.69
/pk 50, $0.15/ea
Sold in multiples of 2 for $15.38

Key Features

Binding Head
Slotted Drive
Material Grade/Class
18-8
Tensile Strength
100,000 psi
Overall Length
1 1/2 in
Thread Style
Fully Threaded
Maximum Head Height
3/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-sbm-2c-150
Zoro #
G316463022
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 1/2 in
Maximum Head Height
3/64 in
Fastener Length
1 1/2 in
Thread Size
#2-56
Maximum Head Width
3/16 in
Screw Size
#2-56

Details

Material Grade/Class
18-8
Tensile Strength
100,000 psi
Thread Style
Fully Threaded
Finish
Passivated
Head Type
Binding
Type
Machine Screw
Material
Stainless Steel
Thread Type
Coarse
System of Measurement
Inch
Drive
Slotted
Dimensional Standards
ASME B18.6.3
Item
Machine Screw

Description

Machine Screw, Head Type Binding, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #2-56, Fastener Length 1 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 3/16 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products