#2-56 x 1 1/2 in Slotted Flat Machine Screw, Passivated Stainless Steel, 25 PK
Mfr # 1-sfm-2c-150
Zoro # G716463615
product price:Â $4.39
/pk 25, $0.18/ea
Sold in multiples of 3 for $13.17
Key Features
Slotted Drive
Flat Head
Overall Length
1 1/2 in
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
System of Measurement
Inch
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-sfm-2c-150
Zoro #
G716463615
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 1/2 in
Thread Size
#2-56
Screw Size
#2-56
Maximum Head Width
5/32 in
Fastener Length
1 1/2 in
Maximum Head Height
3/16 in
Details
Drive
Slotted
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
System of Measurement
Inch
Type
Machine Screw
Thread Style
Fully Threaded
Material
Stainless Steel
Item
Machine Screw
Thread Type
Coarse
Head Type
Flat
Finish
Passivated
Tensile Strength
80,000 psi
Description
Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #2-56, Fastener Length 1 1/2 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.