#2-56 x 1 1/2 in Slotted Round Machine Screw, Passivated Stainless Steel, 25 PK

  • Mfr # 1-srm-2c-150

  • Zoro # G116465400


product price:  $3.89
/pk 25, $0.16/ea
Sold in multiples of 3 for $11.67

Key Features

Round Head
Slotted Drive
Thread Style
Fully Threaded
Thread Type
Coarse
Material Grade/Class
18-8
Finish
Passivated
Maximum Head Height
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-srm-2c-150
Zoro #
G116465400
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#2-56
Maximum Head Height
1/16 in
Screw Size
#2-56
Fastener Length
1 1/2 in
Overall Length
1 1/2 in
Maximum Head Width
5/32 in

Details

Head Type
Round
Thread Style
Fully Threaded
Thread Type
Coarse
Material Grade/Class
18-8
Item
Machine Screw
Finish
Passivated
System of Measurement
Inch
Material
Stainless Steel
Tensile Strength
100,000 psi
Drive
Slotted
Dimensional Standards
ASME B18.6.3
Type
Machine Screw

Description

Machine Screw, Head Type Round, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #2-56, Fastener Length 1 1/2 in, Drive Size Not Applicable, Tensile Strength 100,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products