#2-56 x 1 1/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-ppm-2c-112

  • Zoro # G516461569


product price: $4.69
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.38

Key Features

Phillips Drive
Pan Head
System of Measurement
Inch
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Drive Size
#1
Thread Size
#2-56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-2c-112
Zoro #
G516461569
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#1
Thread Size
#2-56
Overall Length
1 1/8 in
Fastener Length
1 1/8 in
Maximum Head Width
11/64 in
Screw Size
#2-56
Maximum Head Height
1/16 in

Details

System of Measurement
Inch
Item
Machine Screw
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Drive
Phillips
Finish
Passivated
Material
Stainless Steel
Material Grade/Class
18-8
Thread Style
Fully Threaded
Head Type
Pan
Thread Type
Coarse

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #2-56, Fastener Length 1 1/8 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 11/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.