Shop ZORO SELECT
See all product information
Create Account
#2-56 x 1-1/8 in Slotted Round Machine Screw, Zinc Plated Steel, 10000 PK
Mfr # 0218MSR
Zoro # G2702461
product price:Â
$
341.99
/pk 10000, $0.03/ea
Free Shipping & Returns
Key Features
Round Head
Slotted Drive
System of Measurement
Inch
Thread Size
#2-56
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.3, SAE J82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0218MSR
- Zoro #
- G2702461
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Round
- Drive
- Slotted
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.6.3, SAE J82
- Item
- Machine Screw
Description
Machine Screws,2-56x1 1/8 SLOT,PK10000, Package Quantity 10000