#2-56 x 1 5/8 in Phillips Pan Machine Screw, Passivated Stainless Steel, 50 PK
Mfr # 1-ppm-2c-162
Zoro # G016462004
product price: $7.39
/pk 50, $0.15/eaSold in multiples of 2 for $14.78
Key Features
Phillips Drive
Pan Head
Type
Machine Screw
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Thread Size
#2-56
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-ppm-2c-162
Zoro #
G016462004
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
1 5/8 in
Thread Size
#2-56
Maximum Head Width
11/64 in
Screw Size
#2-56
Drive Size
#1
Overall Length
1 5/8 in
Maximum Head Height
1/16 in
Details
Type
Machine Screw
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Finish
Passivated
Thread Type
Coarse
Material Grade/Class
18-8
System of Measurement
Inch
Item
Machine Screw
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Head Type
Pan
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #2-56, Fastener Length 1 5/8 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 11/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.