#2-56 x 1 in Slotted Flat Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-sfm-2c-100

  • Zoro # G516463747


product price: $3.59
/pk 100, $0.04/ea
Sold in multiples of 3 for $10.77

Key Features

Slotted Drive
Flat Head
Material
Stainless Steel
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Maximum Head Height
3/16 in
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-sfm-2c-100
Zoro #
G516463747
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3/16 in
Overall Length
1 in
Fastener Length
1 in
Screw Size
#2-56
Maximum Head Width
5/32 in
Thread Size
#2-56

Details

Material
Stainless Steel
Drive
Slotted
Tensile Strength
80,000 psi
Material Grade/Class
18-8
Item
Machine Screw
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Thread Type
Coarse
Head Type
Flat
Type
Machine Screw
System of Measurement
Inch
Finish
Passivated

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Passivated, Drive Slotted, Thread Size #2-56, Fastener Length 1 in, Drive Size Not Applicable, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 3/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.