Zoro Homepage
This item is Discontinued.
Zoro Select #2-56 x 1 in Slotted Round Machine Screw, Plain Nylon, 50 PK 010256R100

#2-56 x 1 in Slotted Round Machine Screw, Plain Nylon, 50 PK (Discontinued)

  • Mfr # 010256R100
  • Zoro # G3036941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
010256R100
Zoro #
G3036941
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#2-56
Fastener Length
1 in
Head Height
0.156 in
Head Dia.
0.146 to 0.162 in
Screw Size
#2
Head Width
0.063 in
Maximum Head Width
1/16 in
Maximum Head Height
5/32 in
Overall Length
1 5/32 in
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
Nylon
Finish
Plain
Tensile Strength
19 psi
Standards
IFI
Item
Machine Screw
Temp. Range (F)
-40 Degrees to 185 Degrees
Pack Size
Small
Minimum Temperature
-40 Degrees F
Thread Direction
Right Hand
Includes Washer
Washer Not Included
Maximum Temperature
185 Degrees F
Materials for Use With
Metal, Plastics, Rubber, Wood
Includes Nut
Nut Not Included
Thread Style
Fully Threaded
Thread Type
Coarse
Dimensional Standards
IFI
Head Style
Round
Material Type
Plastic
Finish Type
Plain
Type
Machine Screw

Description

Machine Screw, Head Type Round, Material Nylon, Finish Plain, Drive Slotted, Thread Size #2-56, Fastener Length 1 in, Head Width 0.063 in, Head Height 0.156 in, Drive Size Not Applicable, Tensile Strength 19 psi, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 1/16 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.