#2-56 x 11/32 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-ppm-2c-34
Zoro # G316461615
product price: $3.29
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.87
Key Features
Phillips Drive
Pan Head
Thread Type
Coarse
Type
Machine Screw
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-ppm-2c-34
Zoro #
G316461615
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
11/32 in
Drive Size
#1
Maximum Head Width
11/64 in
Screw Size
#2-56
Thread Size
#2-56
Overall Length
11/32 in
Maximum Head Height
1/16 in
Details
Thread Type
Coarse
Type
Machine Screw
Drive
Phillips
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Inch
Head Type
Pan
Thread Style
Fully Threaded
Finish
Passivated
Dimensional Standards
ASME B18.6.3
Tensile Strength
70,000 psi
Item
Machine Screw
Description
Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #2-56, Fastener Length 11/32 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 11/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.