#2-56 x 1/16 in Phillips Pan Machine Screw, Passivated Stainless Steel, 100 PK

  • Mfr # 1-ppm-2c-06

  • Zoro # G216461654


product price: $1.99
/pk 100, $0.02/ea
Sold in multiples of 5 for $9.95

Key Features

Phillips Drive
Pan Head
Thread Type
Coarse
Material Grade/Class
18-8
Drive Size
#1
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-ppm-2c-06
Zoro #
G216461654
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#1
Maximum Head Width
11/64 in
Overall Length
1/16 in
Thread Size
#2-56
Maximum Head Height
1/16 in
Screw Size
#2-56
Fastener Length
1/16 in

Details

Thread Type
Coarse
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Type
Machine Screw
Drive
Phillips
System of Measurement
Inch
Thread Style
Fully Threaded
Item
Machine Screw
Finish
Passivated
Head Type
Pan
Tensile Strength
70,000 psi
Material
Stainless Steel

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #2-56, Fastener Length 1/16 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 11/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.