#2-56 x 7/16 in Slotted Flat Machine Screw, Plain Nylon 6/6, 50 PK

  • Mfr # 020256A050

  • Zoro # G3120975


product price:  $5.69
/pk 50, $0.11/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Material
Nylon 6/6
Finish
Plain
Tensile Strength
19 psi
Standards
ANSI/ASME B1.1, IFI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
020256A050
Zoro #
G3120975
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#2-56
Fastener Length
7/16 in
Head Dia.
0.147 to 0.172 in
Head Height
0.047 in
Head Width
0.172 in
Screw Size
#2
Maximum Head Width
11/64 in
Maximum Head Height
3/64 in
Overall Length
1/2 in
Recommended Hole Size
3/32 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Nylon 6/6
Finish
Plain
Tensile Strength
19 psi
Standards
ANSI/ASME B1.1, IFI
Item
Machine Screw
Head Angle (Deg.)
82
Temp. Range (F)
-40 Degrees to 185 Degrees
Pack Size
Small
Thread Direction
Right Hand
Thread Style
Fully Threaded
Includes Washer
Washer Not Included
Thread Type
Coarse
Includes Nut
Nut Not Included
Minimum Temperature
-40 Degrees F
Maximum Temperature
185 Degrees F
Dimensional Standards
ANSI/ASME B1.1
Head Style
Round
Material Grade/Class
6/6
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Nylon, Finish Plain, Drive Slotted, Thread Size #2-56, Fastener Length 7/16 in, Head Width 0.172 in, Head Height 0.047 in, Drive Size Not Applicable, Tensile Strength 19 psi, Dimensional Standards ANSI/ASME B1.1, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 11/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/64 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.