#2-56 x 1/2 in Phillips Flat Military Standard Phil Flat 100 Degree, Stainless Steel, 100 PK

  • Mfr # nas662c-2r8d

  • Zoro # G416465148


product price:  $10.29
/pk 100, $0.10/ea

Key Features

Phillips Drive
Flat Head
Overall Length
1/2 in
Thread Size
#2-56
Screw Size
#2-56
System of Measurement
Inch
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
nas662c-2r8d
Zoro #
G416465148
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1/2 in
Thread Size
#2-56
Screw Size
#2-56
Fastener Length
1/2 in

Details

Drive
Phillips
Item
Military Standard Phil Flat 100 Degree
Head Type
Flat
System of Measurement
Inch
Material Grade/Class
18-8
Type
Machine Screw
Material
Stainless Steel

Description

Military Standard Phil Flat 100 Degree, Head Type Flat, Material Stainless Steel, Drive Phillips, Thread Size #2-56, Fastener Length 1/2 in, Type Machine Screw, System of Measurement Inch, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products