#2-56 x 1/2 in Phillips Oval Machine Screw, Passivated Stainless Steel, 100 PK
Mfr # 1-pom-2c-50
Zoro # G616461070
product price: $2.99
/pk 100, $0.03/eaSold in multiples of 4 for $11.96
Key Features
Oval Head
Phillips Drive
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Screw Size
#2-56
Maximum Head Height
5/64 in
Type
Machine Screw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-pom-2c-50
Zoro #
G616461070
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#2-56
Maximum Head Height
5/64 in
Maximum Head Width
5/32 in
Fastener Length
1/2 in
Thread Size
#2-56
Overall Length
1/2 in
Drive Size
#1
Details
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Head Type
Oval
Type
Machine Screw
System of Measurement
Inch
Finish
Passivated
Tensile Strength
80,000 psi
Thread Type
Coarse
Drive
Phillips
Material
Stainless Steel
Thread Style
Fully Threaded
Item
Machine Screw
Description
Machine Screw, Head Type Oval, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #2-56, Fastener Length 1/2 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 5/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.