
#2-56 x 1/2 in Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 50 PK
Mfr # 1-PPI-2C-50
Zoro # G814846822
product price:Â $6.49
/pk 50, $0.13/ea
Sold in multiples of 2 for $12.98
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Thread Size
#2-56
Drive Size
#1
Material
18-8 Stainless Steel
Finish
Passivated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-PPI-2C-50
Zoro #
G814846822
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
#2-56
Fastener Length
1/2 in
Drive Size
#1
Washer Thickness
1/64 in
Maximum Head Height
1/16 in
Maximum Head Width
11/64 in
Washer Outside Diameter
3/16 in
Overall Length
1/2 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Passivated
Tensile Strength
70,000 psi
Standards
ASME B18.13
Item
SEMS Machine Screw
Washer Type
Internal Tooth
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.13
Includes Washer
Washer Included
Type
Machine Screw
Material Grade/Class
18-8
Thread Type
Coarse
Description
SEMS Screw, Head Type Pan, Material Stainless Steel, Finish Passivated, Drive Phillips, Thread Size #2-56, Fastener Length 1/2 in, Drive Size #1, Tensile Strength 70,000 psi, Dimensional Standards ASME B18.13, Type Machine Screw, Washer Outside Diameter 3/16 in, Washer Thickness 1/64 in, Maximum Head Width 11/64 in, Maximum Head Height 1/16 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.