Zoro Homepage

#2-56 x 1/2 in Phillips Pan Machine Screw, Stainless Steel, 100 PK

  • Mfr # ms51957-7d

  • Zoro # G516465697


product price: $7.89
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.78

Key Features

Phillips Drive
Pan Head
System of Measurement
Inch
Screw Size
#2-56
Thread Size
#2-56
Overall Length
1/2 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ms51957-7d
Zoro #
G516465697
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#2-56
Thread Size
#2-56
Fastener Length
1/2 in
Overall Length
1/2 in

Details

System of Measurement
Inch
Item
Machine Screw
Drive
Phillips
Material
Stainless Steel
Material Grade/Class
18-8
Head Type
Pan
Type
Machine Screw

Description

Machine Screw, Head Type Pan, Material Stainless Steel, Drive Phillips, Thread Size #2-56, Fastener Length 1/2 in, Type Machine Screw, System of Measurement Inch, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.