Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#2-56 x 1/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-buf-2c-25

  • Zoro # G416462796


product price: $4.69
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.38

Key Features

Flat Head
Phillips Drive
Type
Machine Screw
Overall Length
1/4 in
Thread Size
#2-56
Finish
Black Oxide
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-buf-2c-25
Zoro #
G416462796
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1/4 in
Thread Size
#2-56
Maximum Head Width
5/32 in
Fastener Length
1/4 in
Maximum Head Height
1/32 in
Screw Size
#2-56
Drive Size
#1

Details

Type
Machine Screw
Finish
Black Oxide
Material Grade/Class
18-8
Tensile Strength
80,000 psi
Head Type
Flat
Thread Style
Fully Threaded
Drive
Phillips
Material
Stainless Steel
System of Measurement
Inch
Thread Type
Coarse
Item
Machine Screw
Dimensional Standards
ASME B18.6.3

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #2-56, Fastener Length 1/4 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 1/32 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products