#2-56 x 1/4 in Phillips Flat Machine Screw, Black Oxide Stainless Steel, 100 PK

  • Mfr # 31-fbm-2c-25

  • Zoro # G016461625


product price:  $3.29
/pk 100, $0.03/ea
Sold in multiples of 3 for $9.87

Key Features

Flat Head
Phillips Drive
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Maximum Head Height
3/64 in
Maximum Head Width
5/32 in
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-fbm-2c-25
Zoro #
G016461625
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
3/64 in
Maximum Head Width
5/32 in
Thread Size
#2-56
Drive Size
#1
Fastener Length
1/4 in
Overall Length
1/4 in
Screw Size
#2-56

Details

Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Head Type
Flat
Material Grade/Class
18-8
Finish
Black Oxide
Type
Machine Screw
Drive
Phillips
Thread Type
Coarse
Item
Machine Screw
Tensile Strength
80,000 psi
System of Measurement
Inch
Material
Stainless Steel

Description

Machine Screw, Head Type Flat, Material Stainless Steel, Finish Black Oxide, Drive Phillips, Thread Size #2-56, Fastener Length 1/4 in, Drive Size #1, Tensile Strength 80,000 psi, Dimensional Standards ASME B18.6.3, Type Machine Screw, Maximum Head Width 5/32 in, Maximum Head Height 3/64 in, System of Measurement Inch, Thread Style Fully Threaded, Thread Type Coarse, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products